HydrantPro™ NST 2-1/2 in. Diffuser

Part #PHYDPROFLUSH  |  Item #4930444  |  Manufacturer Part #HYDPROFLUSH

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivels to aim flow - point the flow where you want to flush
  • Diffuses flow to reduce damage while flushing hydrants

Specifications

Collection: HydrantPro™

End Connection 1: FNST

End Connection 2: FNST

End Connections: FNST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

MA Approved: No

Material: [Aluminum, Brass]

NSF Certified: No

Product Type: Diffuser

WaterSense Labeled: No