500 psi Cast Iron Hydrostatic Test Pump
500 psi Cast Iron Hydrostatic Test Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pumps have adjustable gland nuts regrinding check valves and rotating tops for handle
- Stainless steel plunger
- Perfect for hydrostatic tests for pipelines, sprinkler systems, valves, boilers, heat exchangers, pressure vessels and most other hydrostatic testing situations
- Cast iron
Specifications
- MA Approved -:
- No
- Material:
- Cast Iron
- Pressure - High:
- 500
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 22 lb
- Width:
- 1 in