LPD-250 and LPD-250ALUM Dechlorinating Diffusers Low Flow Insert

Part #PLPDLFINSERT  |  Item #4932353  |  Manufacturer Part #LPD-LFINSERT

Brand Model Compatibility:

LPD-250 and LPD-250ALUM Dechlorinating Diffusers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Works on the LPD-250 and LPD-250ALUM diffusers
  • Used for flows less than 200 gpm
  • Directs flow directly over tablet chamber to maximize dechlorination.
  • LPD-250(ALUM) sold separately

Specifications

Brand Model Compatibility: LPD-250 and LPD-250ALUM Dechlorinating Diffusers

FM Approved: No

Flow Rate: 200 gpm

MA Approved: No

NSF Certified: No

Product Type: Low Flow Insert

UL Listed: No

WaterSense Labeled: No

Weight: 6