Dechlorination Tablets for LPD-250, LPD-250ALUM
LPD-Chlor™ Dechlorination Tablets for LPD-250, LPD-250ALUM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cost effective flushing
- Dissolve rate designed for cooler climates
- Contains 81.3% sodium sulfite
- Shelf life: One year in ideal conditions
- Pail of 140 tablets
- Use 10 tablets to effectively dechlorinate approximately 10,000 gallons of water (4 ppm Chlorine or less)
- Manufactured specifically for use with the LPD-250(ALUM)
Specifications
- Brand Model Compatibility:
- LPD-250, LPD-250ALUM
- Collection:
- LPD-Chlor™
- Diameter:
- 2-5/8 in
- Package Quantity:
- Pack of 140
- Product Type:
- Dechlorination Chemical
- Size:
- 13/16 in
- Weight:
- 51 lb