NPT 1/4 in. Piezo Tube Assembly

Part #PP67512  |  Item #2178375  |  Manufacturer Part #P67512

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three way ball valve
  • Inner tube only
  • Snubber only
  • Individual parts available

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 2120 gpm

MA Approved: No

Material: Brass

Maximum Pressure: 160 psi

Product Type: Piezo Tube Assembly

WaterSense Labeled: No