Pollardwater

NPT x Hex 1/4 x 5/8 in. Gauge

Part #PFHGPR150  |  Item #4936843  |  Manufacturer Part #FHGPR150

Fitting Sizes:

1/4 in x 5/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use in place of cumbersome chart recorders
  • Small and rugged
  • Compact and discreet pressure datalogger fits into toolboxes, tight corners or wide open spaces without attracting attention
  • Built for real-world water or gas pressure monitoring and can be mounted almost anywhere
  • It will log nearly 8,000 data points in sample intervals of 10 seconds to 24 hours
  • Pressure sensor includes built in diaphragm seal
  • Stores up to 32,512 sample points
  • Water resistant case
  • This pressure logger records changes in water pressure helping pinpoint causes of drops, surges and back flows

Specifications

Battery Type: Lithium

Diameter: 2 in

End Connection 1: NPT

End Connection 2: Hex

End Connections: NPT x Hex

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 1/4 in x 5/8 in

Height: 2 in

High Pressure: 100

Low Pressure: 0

Material: Stainless Steel

Maximum Pressure: 100 psi

Maximum Temperature: 122

NSF Certified: No

Power Source: Battery

Product Type: Gauge

Temperature Range: -22 to 122 Deg F

Volts: 3.6V

Weight: 1