NST 2-1/2 in. 160 psi Gauge
NST 2-1/2 in. 160 psi Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Add an optional case to protect your fire hydrant gauge
- This pin lug cap works our standard hydrant wrench p66605
- Cost-effective fire hydrant cap and gauge with bleeder valve
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Product Type:
- Gauge
- UL Listed:
- No
- Weight:
- 4 lb