NST 2-1/2 in. 200 psi Gauge

You last purchased this on
 
Pollardwater

NST 2-1/2 in. 200 psi Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

NST 2-1/2 in. 200 psi Gauge

  • Fast #
  • Part #PP67023ECON
  • Item #4930567
  • Manufacturer Part #P67023ECON
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Case not included
  • This pin lug cap works our standard hydrant wrench p66605
  • Cost effective fire hydrant cap and gauge features a bleeder valve
  • Requires Certification

Specifications

End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Product Type:
Gauge
UL Listed:
No
Weight:
4 lb