NST 2-1/2 in. Flow/Pressure Testing Kit
NST 2-1/2 in. Flow/Pressure Testing Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit includes one each, 100 psi gauge 3 1/2", 160 psi gauge 2 1/2" cap w/ bleeder, quick connect, ball valve, pitot tube assembled" a case
- Use the same gauges for both hydrant and house pressure testing
- Standard flow and pressure kit contains everything you need to do both flow and static pressure testing for hydrants, residential hose bibbs and faucets.
- Gauges are 3-1/2 in face
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- MA Approved -:
- No
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Product Type:
- Flow/Pressure Testing Kit
- WaterSense Labeled:
- No