P659 Series Pitot Pitot

Part #LLP659  |  Item #4930349  |  Manufacturer Part #LP659

Call for Pricing

Brand Model Compatibility:

P659 Series Pitot
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replacement body and quick disconnect fitting

Specifications

Brand Model Compatibility: P659 Series Pitot

Color Finish: Polished Chrome

FM Approved: No

Material: Brass, Copper

NSF Certified: No

Product Type: Pitot

WaterSense Labeled: No