Hydrant Bag in Black and Orange (Pack of 8)
Hydrant Bag in Black and Orange (Pack of 8)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large print NOT IN SERVICE on front of bag only
- Economical method of identifying out of service hydrants
- Stays in place with tie strap at bottom of bag
- Manufactured from rugged 4 ml thick polypropylene
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- FM Approved:
- No
- Height:
- 27 in
- Length:
- 42 in
- Lettering:
- NOT IN SERVICE
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Package Quantity:
- Pack of 8
- Product Type:
- Hydrant Bag
- UL Listed:
- No