Pollardwater
Premium Ultra-Grease Block 30 lb. Ultra-Grease Block
Part #PRGB30LB | Item #7073268 | Manufacturer Part #RGB30LB
Call for Pricing
Size:
How to get it:
Product Details
- Greatly reduces grease, fat and oil accumulation
- Simple and safe to use
- Decreased jetting and grease disposal costs
- The block dissipates in 30-90 days in normal water flow rates
- Continuous dosage by hanging the block half-way into the lift station water, adjacent to the highest flow
- Rope for hanging is included
Documents
Specifications
Application: Degreaser, Lift Stations
Collection: Premium Ultra-Grease Block
MA Approved: No
Product Type: Degreaser
Size: 30 lb
WaterSense Labeled: No
Entire Collection
-
Call for Pricing