12 in. Grooved SDR 9 HDPE Transition Fitting

You last purchased this on
 
Poly-Cam

12 in. Grooved SDR 9 HDPE Transition Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Poly-Cam

12 in. Grooved SDR 9 HDPE Transition Fitting

  • Fast #
  • Part #P7011200CS9
  • Item #5147238
  • Manufacturer Part #701-1200CS9
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Transition Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 9