3/4 in. FNPT SDR 11 Stainless Steel Header Fitting

You last purchased this on
 
Poly-Cam

3/4 in. FNPT SDR 11 Stainless Steel Header Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Poly-Cam

3/4 in. FNPT SDR 11 Stainless Steel Header Fitting

  • Fast #
  • Part #P4120075S3
  • Item #3796375
  • Manufacturer Part #4120075S3
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
303L
Schedule Class:
SDR 11