3/4 in. MPT 304L Stainless Steel Transition Coupling
3/4 in. MPT 304L Stainless Steel Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Under pressure, the internal pressure within the pipe increase the sealing surface area on the barb
- The relaxation creates a seal to prevent leakage
Specifications
- ASME:
- ASME B1.20 1983 R1992
- ASTM:
- ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- SDR 11