4 in. MPT Straight SDR17 Transition Carbon Steel Weld Coupling
4 in. MPT Straight SDR17 Transition Carbon Steel Weld Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Evaporator motor with sheaves and pulleys
- Low voltage terminal board transformer
- Multi-level mechanical transition fitting
- DX coil with complete refrigeration circuitry
- Fan relay
Documents
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Commercial, Industrial
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Schedule Class:
- SDR 17