6 in. MNPT Transition Coupling
6 in. MNPT Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20 1983
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, 316
- NSF Certified:
- No
- Schedule Class:
- SDR 11