2 in. MPT x CTS Straight SDR 9 Polyethylene and 304 Stainless Steel Transition Coupling

You last purchased this on
 
Poly-Cam

709 Series 2 in. MPT x CTS Straight SDR 9 Polyethylene and 304 Stainless Steel Transition Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Poly-Cam

709 Series 2 in. MPT x CTS Straight SDR 9 Polyethylene and 304 Stainless Steel Transition Coupling

  • Fast #
  • Part #P7090200S49
  • Item #4583045
  • Manufacturer Part #7090200S49
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20 1983
ASTM:
ASTM D-1599, ASTM D-3350, ASTM D-2513, ASTM A-249
Clean Bagged:
No
Collection:
709 Series
End Connection 1:
MIPS
End Connection 2:
Plain End
End Connections:
MIPS x Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic, Stainless Steel, Carbon Steel
Material Type:
Polyethylene, 304 SS
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 9
Type:
P7090200S49