2 in. IPS SDR 9 Polyethylene Weld End Transition Fitting with Stainless Steel Insert

You last purchased this on
 
Poly-Cam

815 Series 2 in. IPS SDR 9 Polyethylene Weld End Transition Fitting with Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Poly-Cam

815 Series 2 in. IPS SDR 9 Polyethylene Weld End Transition Fitting with Stainless Steel Insert

  • Fast #
  • Part #P8150200CS9
  • Item #4512571
  • Manufacturer Part #8150200CS9
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM A-249, ASTM A-269
Application:
Waterworks, Gas
Clean Bagged:
No
Collection:
815 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Weld
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Transition Coupling
Material:
Plastic, Stainless Steel
Material Type:
Polyethylene
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 9