1-1/4 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector
914 Series 1-1/4 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM 1598, ASTM 1599
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- 914 Series
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connections:
- Swivel Nut
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Connector
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-33/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11