DESCRIPTION

  • The relaxation creates a seal to prevent leakage
  • Under pressure, the internal pressure within the pipe increase the sealing surface area on the barb

Poly-Cam MPT 316L Stainless Steel Transition Coupling

P7100S611

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20 1983 R1992
ASTM Specifications
ASTM D-2513
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
SDR 11