• Cart

DESCRIPTION

Poly-Cam 914 Series Flare Swivel Straight SDR 11 Plastic and 304L Stainless Steel Transition Fitting

P9140BZ11

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Commercial, Industrial
Clean Bagged
No
Collection
914 Series
End Connection 1
Swivel
End Connection 2
Swivel
End Connections
Swivel
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
Material Type
304L
NSF Certified
No
Schedule Class
SDR 11