Durabubble VL 48 in. x 750 ft. x 0.188 in. Bubble Wrap

Part #PVLS48S12P12  |  Item #7445508  |  Manufacturer Part #VLS48S12P12

Call for Pricing

Length:

750 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Durabubble VL

Length: 750 ft

Material: Plastic

Material Type: Polyethylene

Product Type: Bubble Wrap

Thickness: 0.188 in

UL Listed: No

Width: 48 in