8-1/2 x 12 in. Kraft Paper Bubble Mailer

Polyair

Ecolite 8-1/2 x 12 in. Kraft Paper Bubble Mailer

Brand image
Polyair

Ecolite 8-1/2 x 12 in. Kraft Paper Bubble Mailer

  • Part #PELSS2HP
  • Item #7446850
  • Manufacturer Part #ELSS2HP
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HP Products print
  • Dimensions: 8.5" x 12"
  • Eco-Lite bubble mailer
  • Color: Kraft

Specifications

Application:
Cosmetics, Pharmaceutical, Books, Apparel, Automotive
Collection:
Ecolite
Color Finish Name:
Gold
Length:
8-1/2 in
Material:
Kraft Paper
Package Quantity:
Case of 100
Product Type:
Bubble Mailer
UL Listed:
No
Width:
12 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';