1-1/4 x 5/8 in. Polypropylene Open Seal

Part #POMS58  |  Item #7446175  |  Manufacturer Part #OMS58

Call for Pricing per CASE

Length:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal strapping seal
  • Strap size: 5/8"
  • Style: open

Specifications

Coating: Galvanized

Length: 1-1/4 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 1000

Product Type: Seal

Size: 5/8 in

Thickness: 0.025 in

UL Listed: No

Weight: 12