1-19/100 x 5/8 in. Polyester Strapping Seal

Part #PSMS58  |  Item #7446168  |  Manufacturer Part #SMS58

Call for Pricing per CASE

Length:

1-19/100 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strap size: 5/8"
  • Open and textured
  • Length: 1-3/16"

Specifications

Length: 1-19/100 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 1000

Product Type: Seal

Size: 5/8 in

Thickness: 0.038 in

UL Listed: No

Weight: 20