19-1/2 x 1/2 in. Polyester and Polypropylene Strapping Sealer

Part #PS12HDPP  |  Item #7446355  |  Manufacturer Part #S12HDPP

Call for Pricing EACH

Length:

19-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 19-1/2 in

Material: Plastic

Material Type: [Polypropylene, Polyester]

Product Type: Sealer

Size: 1/2 in

UL Listed: No

Weight: 4