2-19/100 x 3/4 in. Snap-on Seal

Part #PSS34HDS  |  Item #7446305  |  Manufacturer Part #SS34HDS

Call for Pricing per CASE

Length:

2-19/100 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snap-on
  • .031 gauge

Specifications

Coating: Galvanized

Length: 2-19/100 in

Package Quantity: Case of 2000

Product Type: Seal

Size: 3/4 in

Thickness: 0.031 in

UL Listed: No

Weight: 45