1/2 in. x 2900 ft. x 0.025 in. 775 lb. Polyester Strapping in Black

Part #PHPD1277B  |  Item #7444520  |  Manufacturer Part #HPD1277B

Call for Pricing per COIL

Length:

2900 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand grade polyester strapping
  • Color: Black
  • Dimensions: 1/2" x .025 x 2900 ft.

Specifications

Application: [Heavy Duty, Light Duty, Medium Duty]

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Length: 2900 ft

Material: Plastic

Material Type: Polyester

Thickness: 0.025 in

UL Listed: No

Width: 1/2 in

Work Load Limit: 775