1/2 in. x 3600 ft. x 0.02 in. Polyester Strapping in Black

Part #PHPD1260B  |  Item #7444526  |  Manufacturer Part #HPD1260B

Call for Pricing per COIL

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth polyester strapping
  • For all applications - light, medium and heavy duty
  • Hand grade
  • Dimensions: 1/2" x 3600 ft.
  • Color: Black

Specifications

Application: [Heavy Duty, Light Duty, Medium Duty]

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Length: 3600 ft

Material: Plastic

Material Type: Polyester

Thickness: 0.02 in

UL Listed: No

Width: 1/2 in