1/2 in. x 5800 ft. x 0.026 in. Polyester Embossed Strapping in Green

Part #PMPC127E  |  Item #7445609  |  Manufacturer Part #MPC127E

Call for Pricing per COIL

Length:

5800 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Embossed polyester strapping
  • Color: Green
  • Dimensions: 1/2" x 5800 ft.
  • Thickness: .026

Specifications

CARB OTC LEED Compliant: No

Color Finish: Green

Color Finish Category: Greens

Length: 5800 ft

Material: Plastic

Material Type: Polyester

Product Type: Tape

Thickness: 0.026 in

UL Listed: No

Width: 1/2 in