5/8 in. x 2200 ft. x 0.025 in. Polyester Strapping in Black

Part #PHPD5890B  |  Item #7445891  |  Manufacturer Part #HPD5890B

Call for Pricing per COIL

Length:

2200 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High grade polyester strapping
  • For all applications - light, medium and heavy duty
  • Smooth
  • Color: Black
  • Width: 5/8"

Specifications

Application: [Heavy Duty, Light Duty, Medium Duty]

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Length: 2200 ft

Material: Plastic

Material Type: Polyester

Thickness: 0.025 in

UL Listed: No

Width: 5/8 in