7/16 in. x 8000 ft. Polypropylene Strapping in Black

You last purchased this on
 
Polychem Industrial Products

7/16 in. x 8000 ft. Polypropylene Strapping in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem Industrial Products

7/16 in. x 8000 ft. Polypropylene Strapping in Black

  • Fast #
  • Part #PMC716B
  • Item #7444255
  • Manufacturer Part #MC716B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Embossed finish
  • Width: 5/8"
  • Machine grade
  • Core Size: 16" x 6"
  • Nominal Break: 500
  • Length: 8000'
  • Requires Certification

Specifications

Application:
Light Duty
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
8000 ft
Material:
Plastic
Material Type:
Polypropylene
UL Listed:
No
Width:
7/16 in