1/2 in. x 9000 ft. Polypropylene Strapping in Black
Econoband® 1/2 in. x 9000 ft. Polypropylene Strapping in Black
Frequently Purchased Together
Product Details
- Width: 0.5"
- 300#
- Color: Black
- Polypro
- Length: 9000'
Specifications
- Application:
- Light Duty
- CARB OTC LEED Compliant:
- No
- Collection:
- Econoband®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 9000 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- Width:
- 1/2 in