Flexband® 1/2 in. x 7200 ft. x 0.024 in. Polypropylene Strapping in Black

Part #PMA1245B  |  Item #7444204  |  Manufacturer Part #MA1245B

Call for Pricing

Length:

7200 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flexband machine grade polypropylene strapping
  • Color: Black
  • For light, medium and some heavy duty use
  • For a variety of applications - bundling, palletizing and unitizing
  • Economical - reliable - smooth running
  • Dimensions: 1/2" x .024 8" x 8"

Documents

Specifications

Application: Bundling, Light Duty, Medium Duty

CARB OTC LEED Compliant: No

Collection: Flexband®

Color Finish: Black

Color Finish Category: Blacks

Length: 7200 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 0.024 in

UL Listed: No

Width: 1/2 in