Flexband® 1/2 in. x 9900 ft. x 0.023 in. Polypropylene Strapping in Clear

Part #PMB1235C  |  Item #7446160  |  Manufacturer Part #MB1235C

Call for Pricing

Length:

9900 ft
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Clear strapping

Specifications

Application: Bundling, Light Duty, Medium Duty

CARB OTC LEED Compliant: No

Collection: Flexband®

Color Finish: Clear

Color Finish Category: Clear

Length: 9900 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 0.023 in

UL Listed: No

Width: 1/2 in