Flexband® 3/8 in. x 12900 ft. x 0.024 in. Polypropylene Strapping in Yellow

Part #PMB3830Y  |  Item #7446277  |  Manufacturer Part #MB3830Y

Call for Pricing

Length:

12900 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polypropylene strapping
  • Color: Yellow
  • Dimensions: 3/8" x 12900'
  • Thickness: .024

Specifications

Application: Bundling, Light Duty, Medium Duty

CARB OTC LEED Compliant: No

Collection: Flexband®

Color Finish: Yellow

Color Finish Category: Yellows

Length: 12900 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 0.024 in

UL Listed: No

Width: 3/8 in