3/4 x 0.040 in. Wire Buckle (Case of 1000)

You last purchased this on
 
Polychem Industrial Products

3/4 x 0.040 in. Wire Buckle (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem Industrial Products

3/4 x 0.040 in. Wire Buckle (Case of 1000)

  • Fast #
  • Part #POLYSB34XDG
  • Item #7445599
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for polypropylene and polyester strapping
  • Use to secure your plastic strapping by looping the strapping through buckle, tightening and then cutting
  • Easy to use and self-lock when under tension in order to provide a secure seal
  • Effective and affordable way to buckle packages and pallets down
  • Requires Certification

Specifications

Brand Model Compatibility:
3/4 in Strap
Package Quantity:
Case of 1000
Product Type:
Wire Buckle
Thickness:
0.040 in
UL Listed:
No
Width:
3/4 in
Wire Gauge (AWG):
25/4 ga