1/4 in. Tube Straight Push-to-Connect Plastic Plug
1/4 in. Tube Straight Push-to-Connect Plastic Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- NSF Certified:
- No