This product requires certification to purchase.

50 ft. x 4 in. Pipe Wrap

You last purchased this on
 
Polyken®

50 ft. x 4 in. Pipe Wrap

  • Fast #
  • Part #P930P50
  • Item #13836
  • Manufacturer Part #615994
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polyken®

50 ft. x 4 in. Pipe Wrap

  • Fast #
  • Part #P930P50
  • Item #13836
  • Manufacturer Part #615994
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
50 ft
UL Listed:
No
Width:
4 in