DESCRIPTION

  • Accepts 4" and 6" SCHD 40 pipe
  • Automatic shut-off ball when filter is removed
  • Built-in gas deflector
  • Offers 625 linear feet of 1/32" filtration
  • Rated for 8,000 gpd (gallons per day)

Polylok 1/3 hp Effluent Septic Filter

P3014625

Material:

SPECIFICATIONS

ANSI Specifications
ANSI 46
Horsepower
1/3 hp
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 46

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS