12 in. HDPE Solid Cover for Risers and Distribution Boxes in Green

You last purchased this on
 
Polylok

12 in. HDPE Solid Cover for Risers and Distribution Boxes in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polylok

12 in. HDPE Solid Cover for Risers and Distribution Boxes in Green

  • Fast #
  • Part #P3017C
  • Item #3346446
  • Manufacturer Part #3017-C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in green
  • Highest level of UV protection included
  • Skid resistance surface
  • Square drive screws are available to discourage unauthorized entry
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
12 in
Height:
1-49/100 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Solid Cover