DESCRIPTION

  • Accepts 2", 3", 4" and corrugated pipe
  • Allows septic tank to be easily vacuumed or water tested
  • Easy to bring septic access to grade
  • Features factory installed gaskets and fewer screws
  • Highest UV-ray protection on the market
  • Structural ribs inside prevent frost from adhering to the riser in frost-prone areas
  • Watertight and airtight

Polylok 24 x 12 in. Septic Tank Riser Ring

P3008R12

Material:

SPECIFICATIONS

Color Finish
Green
Diameter
24 in
Height
12 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS