24 x 6 in. HDPE Septic Tank Riser in Green
24 x 6 in. HDPE Septic Tank Riser in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows septic tank to be easily vacuum or water tested
- Highest UV-Ray protection on the market today
- Watertight and airtight
- Tear off riser ring to eliminate frost problems
- Structural ribs inside prevent frost from adhering to the riser in frost prone areas
- Made of high density Polyethylene which won't shatter like some Polypropylene risers
- Easy to bring septic access to grade
Documents
Specifications
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Riser