DESCRIPTION

  • Centers filter or tee under riser
  • Fits any 4" pipe
  • No gluing necessary

Polylok 4 in. PVC Extend & Lok Adapter

P30130TL

Material:

SPECIFICATIONS

ASTM Specifications
ASTM D-1785
Diameter
4-51/100 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS