DESCRIPTION

  • Accepts 4" and 6" SCHD 40 pipe
  • Automatic shut-off ball when filter is removed
  • Built-in gas deflector
  • Offers 525 linear feet of 1/16" filtration
  • Rated for 10,000 gpd (gallons per day)

Polylok Effluent Filter with Ball Check Valve

P3014525

Material:

SPECIFICATIONS

ANSI Specifications
ANSI 46
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 46

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS