48 in. x 200 ft. 8 mil Polyethylene Encasement
Polywrap® 48 in. x 200 ft. 8 mil Polyethylene Encasement
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Polywrap®
- Fitting Type:
- Encasement
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 48 in