Poopy Pouch 13 Gallon Trash Liners, 50 Bags/Box
Poopy Pouch Poopy Pouch 13 Gallon Trash Liners, 50 Bags/Box
Frequently Purchased Together
Product Details
- Easy closing draw tape
- For use with most 10-13 gallon pet waste receptacles
Specifications
- Capacity:
- 13 gal
- Collection:
- Poopy Pouch
- Color Finish Name:
- Black
- Height:
- 29 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Box of 50
- Thickness:
- 1.5 mil
- Width:
- 29 in