1-1/4 in. Pop-Up Drain Assembly in Brilliance® Polished Brass
1-1/4 in. Pop-Up Drain Assembly in Brilliance® Polished Brass
Frequently Purchased Together
Product Details
- For use with lavatory faucets
- Complete drain assembly
- Genuine Delta® repair part
- Durable metal construction
- Backed by Delta faucet’s lifetime limited warranty
- For use in bathroom sinks
- Includes stopper, lift rod and tailpiece
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- Depth:
- 1-19/50 in
- Grid Drain Material:
- Metal
- Height:
- 8 in
- IAPMO Listed -:
- No
- Maximum Height:
- 6-3/4 in
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 1-1/4 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No
- Weight:
- 1.04 lb