Plastic Plug

You last purchased this on
 
Popit

Plastic Plug

This product requires certification to purchase.
You last purchased this on
 
Popit

Plastic Plug

  • Fast #
  • Part #POPITPLUG
  • Item #3106323
  • Manufacturer Part #POPIT PLUG
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The complete installation takes 2 seconds or less
  • POPIT's unique design allows it to fit multiple size openings that range in size from 2-1/4 in up to 3-1/8 in
  • Fast and Efficient – saves time and money
  • Made in USA
  • The POPIT plug was initially designed for use in reinforced concrete storm pipe, but it is also being successfully applied to box culverts, as well as many other uses
  • Proven Technology and performance with millions of holes filled across the United States
  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polymer